HexCapScrews, SS, L:11/4in, 1/4"-20, PK10
- Mfr # ZBOLT-5386
- Zoro # G123726525
product price:Â
$
5.49
/pk of 10, $0.55/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
System of Measurement
Inch
Material
Stainless Steel
Type
Flanged Hex Cap Screws
Head Type
Hex
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5386
- Zoro #
- G123726525
- UPC #
- 197666246085
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Bolt
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Type
- Flanged Hex Cap Screws
- Head Type
- Hex
- Drive Type
- Slotted
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
- Flange Type
- Standard
- Thread Style
- Fully Threaded
- Finish
- Plain
- Tensile Strength
- 100,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 1/4"-20
- Overall Length
- 1 1/2 in
- Flange Diameter
- 33/64 in
- Drive Size
- 3/8 in
- Head Height
- 1/4 in
- Head Width
- 3/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Flange Bolt, Dimensional Standards Not Applicable, Drive Size 3/8 in, Fastener Length 1 1/4 in, Finish Plain, Flange Diameter 33/64 in, Flange Type Standard, Head Height 1/4 in, Head Width 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards Not Applicable, Minimum Thread Length Not Applicable, System of Measurement Inch, Tensile Strength 100,000 psi, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.