Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrews, SS, L:3/4in, #6-32, PK100
- Mfr # ZBOLT-5348
- Zoro # G023726618
product price:Â
$
11.15
/pk of 100, $0.11/ea
Key Features
Type
Flanged Hex Cap Screws
Material
Stainless Steel
System of Measurement
Inch
Head Type
Hex
Flange Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5348
- Zoro #
- G023726618
- UPC #
- 197666245705
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Bolt
- Material Grade/Class
- 18-8
- Type
- Flanged Hex Cap Screws
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Type
- Hex
- Flange Type
- Standard
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
- Dimensional Standards
- ASME B18.6.3
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- Finish
- Plain
- Tensile Strength
- 100,000 psi
- Drive Type
- Slotted
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 3/4 in
- Head Height
- 1/8 in
- Overall Length
- 7/8 in
- Flange Diameter
- 21/64 in
- Drive Size
- 1/4 in
- Head Width
- 1/4 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Flange Bolt, Dimensional Standards ASME B18.6.3, Drive Size 1/4 in, Fastener Length 3/4 in, Finish Plain, Flange Diameter 21/64 in, Flange Type Standard, Head Height 1/8 in, Head Width 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards Not Applicable, Minimum Thread Length Not Applicable, System of Measurement Inch, Tensile Strength 100,000 psi, Thread Size #6-32, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.