High Strength Buna-N Rubber Roll - 40A - 3/32" T x 12" W x 10 ft. L

  • Mfr # BULK-RS-BHS40-244

  • Zoro # G7788451


product price:  $87.59
/ea
Sold in multiples of 2 for $175.18
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
12"
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS40-244
Zoro #
G7788451
UPC #
193005946579
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
12"
Length
10 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Elongation
3.8
Grade
High Strength
Density
1.35 g/cm3
Standards
ASTM D2000 BF 410
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(-0.013" - +0.013")
Shape
Roll
Tear Strength
20 N/mm
Compression Set
0.3
Texture
Smooth
Tensile Strength
1,500 psi
Durometer
40A

Description

High Strength Buna-N Rubber Roll No Adhesive - 40A - 3/32" Thick x 12" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.