Shop ZORO SELECT

RubberRoll, NatRubber, 20ftL, 36inW

  • Mfr # BULK-RS-NAT60-109
  • Zoro # G802585832

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-109
Zoro #
G802585832
UPC #
193005494568
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
Grade
Standard
Standards
ASTM D2000 AA 621
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Shape
Roll
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Compression Set
25 %
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
22 N/mm
Texture
Smooth
Density
1 g/cc
Adhesive Type
Acrylic
Oil Resistance
Poor
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
14 mil
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.