.jpg)
High Strength Buna-N Rubber Roll - 70A - 1/8" T x 36" W x 30 ft. L
Mfr # BULK-RS-BHS70-3
Zoro # G7792213
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
30 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS70-3
Zoro #
G7792213
UPC #
193005947521
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
30 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Temperature Range
-30 Degrees to 250 Degrees F
Grade
High Strength
Elongation
3.8
Shape
Roll
Texture
Smooth
Density
1.35 g/cm3
Thickness Tolerance
(-0.017" - +0.017")
Standards
ASTM D2000 BF 710
Durometer
70A
Tensile Strength
1,500 psi
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Roll No Adhesive - 70A - 1/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.