Shop USA INDUSTRIALS
See all product information
Create Account
FDA Silicone Rubber Roll w Adhesive - 40A - 1/8" T x 36" W x 50 ft. L
- Mfr # BULK-RS-S40-780
- Zoro # G7805419
product price:Â
$
6,951.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8 in
Width
36 in
Length
50 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S40-780
- Zoro #
- G7805419
- UPC #
- 193005952013
- Country of Origin
- Unknown
- Material
- Silicone
- Color
- Red
- Backing Type
- High Temp Adhesive
- Minimum Adhesive Temperature
- -100 Degrees F
- Shape
- Roll
- Grade
- Food
- Elongation
- 4
- Thickness Tolerance
- (-0.017" - +0.017")
- Durometer
- 40A
- Standards
- ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
- Tensile Strength
- 700 psi
- Density
- 1.25 g/cm3
- Texture
- Smooth
- Maximum Adhesive Temperature
- 500 Degrees F
- Compression Set
- 0.2
- Temperature Range
- -80 Degrees to 500 Degrees F
- Tear Strength
- 17 N/mm
Dimensions
- Thickness
- 1/8 in
- Width
- 36 in
- Length
- 50 ft.
Description
FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/8" Thick x 36" Wide x 50 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.