.jpg)
High Strength Buna-N Rubber Sheet - 40A - 1/2" T x 18" W x 36" L
Mfr # BULK-RS-BHS40-654
Zoro # G7789249
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Width
18"
Length
36"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS40-654
Zoro #
G7789249
UPC #
193005946319
Country of Origin
Unknown
Dimensions
Thickness
1/2"
Width
18"
Length
36"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Texture
Smooth
Tensile Strength
1,500 psi
Density
1.35 g/cm3
Elongation
3.8
Standards
ASTM D2000 BF 410
Thickness Tolerance
(-0.050" - +0.050")
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
40A
Compression Set
0.3
Grade
High Strength
Shape
Sheet
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/2" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.