Shop ZORO SELECT

RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR75-280
  • Zoro # G602585445

product price: 
$
978.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-280
Zoro #
G602585445
UPC #
193005943516
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Durometer
75 Shore A
Elongation
200 %
Standards
ASTM D2000 AA 603
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Adhesive Type
Acrylic
Oil Resistance
Poor
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Texture
Smooth
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
800 psi
Tear Strength
16 N/mm
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Compression Set
38 %
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.