.jpg)
High Strength Buna-N Rubber Sheet - 70A - 1/4" T x 6" W x 6" L
Mfr # BULK-RS-BHS70-442
Zoro # G7791120
product price:Â $6.65
/ea
Sold in multiples of 15 for $99.75
Key Features
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS70-442
Zoro #
G7791120
UPC #
193005953171
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BF 710
Grade
High Strength
Texture
Smooth
Thickness Tolerance
(-0.026" - +0.026")
Density
1.35 g/cm3
Compression Set
0.3
Shape
Sheet
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 70A - 1/4" Thick x 6" Wide x 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.