.jpg)
High Strength Buna-N Rubber Strip - 50A - 1/32" T x 1/2" W x 10ft. L
Mfr # BULK-RS-BHS50-78
Zoro # G7791662
product price:Â $7.59
/ea
Sold in multiples of 14 for $106.26
Key Features
Thickness
1/32"
Width
1/2"
Length
10 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS50-78
Zoro #
G7791662
UPC #
193005960957
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
1/2"
Length
10 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
50A
Compression Set
0.3
Texture
Smooth
Standards
ASTM D2000 BF 510
Tensile Strength
1,500 psi
Shape
Strip
Density
1.35 g/cm3
Elongation
3.8
Grade
High Strength
Thickness Tolerance
(0.000" - +0.016")
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Strip No Adhesive - 50A - 1/32" Thick x 1/2" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.