RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H60-211
  • Zoro # G5065022
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 607
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-211
Zoro #
G5065022
UPC #
193005390679
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 607
Elongation
350 %
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
Grade
Standard
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Tensile Strength (PSI)
1,000 psi
Tensile Strength
1,000 psi
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Texture
Smooth
Tear Strength
20 N/mm
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.010 in
Abrasion Resistance
Good
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Compression Set
33 %
Weather Resistance
Fair
Adhesive Type
Acrylic
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/32 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good

Ratings & reviews