High Strength Buna-N Rubber Strip - 50A - 1/8" T x 2" W x 10ft. L

  • Mfr # BULK-RS-BHS50-104

  • Zoro # G7791559


product price:  $39.79
/ea
Sold in multiples of 3 for $119.37

Key Features

Thickness
1/8"
Width
2"
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS50-104
Zoro #
G7791559
UPC #
193005961053
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
2"
Length
10 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Temperature Range
-30 Degrees to 250 Degrees F
Shape
Strip
Texture
Smooth
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Grade
High Strength
Compression Set
0.3
Durometer
50A
Elongation
3.8
Thickness Tolerance
(-0.017" - +0.017")
Standards
ASTM D2000 BF 510
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Strip No Adhesive - 50A - 1/8" Thick x 2" Wide x 10ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.