.jpg)
High Strength Buna-N Rubber Strip - 50A - 3/32" T x 1/4" W x 10ft. L
Mfr # BULK-RS-BHS50-400
Zoro # G7790822
product price:Â $8.29
/ea
Sold in multiples of 13 for $107.77
Key Features
Thickness
3/32"
Width
1/4"
Length
10 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS50-400
Zoro #
G7790822
UPC #
193005960773
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
1/4"
Length
10 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BF 510
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Density
1.35 g/cm3
Shape
Strip
Thickness Tolerance
(-0.013" - +0.013")
Durometer
50A
Tensile Strength
1,500 psi
Compression Set
0.3
Grade
High Strength
Elongation
3.8
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Strip No Adhesive - 50A - 3/32" Thick x 1/4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.