.jpg)
High Strength Buna-N Rubber w Adhesive - 60A - 3/16" T x 18" W x 36" L
Mfr # BULK-RS-BHS60-783
Zoro # G7788853
product price:Â $94.25
/ea
Sold in multiples of 2 for $188.50
Free Shipping & Returns
Key Features
Thickness
3/16"
Width
18"
Length
36"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS60-783
Zoro #
G7788853
UPC #
193005948740
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
18"
Length
36"
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Grade
High Strength
Texture
Smooth
Elongation
3.8
Compression Set
0.3
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Temperature Range
-30 Degrees to 250 Degrees F
Standards
ASTM D2000 BF 610
Minimum Adhesive Temperature
-30 Degrees F
Density
1.35 g/cm3
Durometer
60A
Thickness Tolerance
(-0.022" - +0.022")
Shape
Sheet
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 60A - 3/16" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.