RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-330
  • Zoro # G4929624
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Min. Temp. (F)
-30 Degrees F
Elongation
380 %
Rubber Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-330
Zoro #
G4929624
UPC #
193005392284
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Min. Temp. (F)
-30 Degrees F
Elongation
380 %
Rubber Material
Buna-N
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
Tensile Strength (PSI)
1,500 psi
Durometer
40 Shore A
Rubber Color
Black
Standards
ASTM D2000 BF 410
Max. Temp. (F)
250 Degrees F
Grade
High Strength
Compression Set
30 %
Oil Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Density
1.35 g/cc
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Shape
Roll
Texture
Smooth
Maximum Temperature
250 Degrees F
Water Resistance
Good
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.