.jpg)
High Strength Buna-N Rubber w Adhesive - 70A - 1/16" T x 18" W x 36" L
Mfr # BULK-RS-BHS70-775
Zoro # G7788092
product price:Â $41.65
/ea
Sold in multiples of 3 for $124.95
Key Features
Thickness
1/16"
Width
18"
Length
36"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS70-775
Zoro #
G7788092
UPC #
193005953805
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
18"
Length
36"
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Tensile Strength
1,500 psi
Elongation
3.8
Shape
Sheet
Compression Set
0.3
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
(-0.011" - +0.011")
Grade
High Strength
Standards
ASTM D2000 BF 710
Durometer
70A
Density
1.35 g/cm3
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 70A - 1/16" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.