RubberRoll, Viton, 30ftL, 36inW

  • Mfr # BULK-RS-V75FDA-84
  • Zoro # G402583610
product price: 
$
25,818.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-V75FDA-84
Zoro #
G402583610
UPC #
193005874988
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Durometer
75 Shore A
Tensile Strength
700 psi
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-10 Degrees F
Density
2 g/cc
Texture
Smooth
Thickness Tolerance
+/-0.024 in
Tear Strength
28 N/mm
Shape
Roll
Compression Set
15 %
Adhesive Type
Acrylic
Maximum Temperature
400 Degrees F
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews