.jpg)
High Strength Buna-N Rubber w Adhesive - 70A - 1/8" T x 4" W x 10ft. L
Mfr # BULK-RS-BHS70-725
Zoro # G7793150
product price:Â $81.99
/ea
Sold in multiples of 2 for $163.98
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
4"
Length
10 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS70-725
Zoro #
G7793150
UPC #
193005961695
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
4"
Length
10 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Standards
ASTM D2000 BF 710
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
0.3
Texture
Smooth
Elongation
3.8
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
(-0.017" - +0.017")
Durometer
70A
Shape
Strip
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Temperature Range
-30 Degrees to 250 Degrees F
Grade
High Strength
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Strip with Acrylic Adhesive - 70A - 1/8" Thick x 4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.