High Strength Buna-N Rubber w Adhesive - 70A - 3/16" T x 18" W x 18" L
- Mfr # BULK-RS-BHS70-768
- Zoro # G7792310
product price:Â
$
37.45
/ea
Sold in multiples of 3 for
$112.35
Key Features
Thickness
3/16 in
Width
18 in
Length
18"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-BHS70-768
- Zoro #
- G7792310
- UPC #
- 193005953737
- Country of Origin
- Unknown
- Material
- Buna-N
- Color
- Black
- Backing Type
- Acrylic Adhesive
- Maximum Adhesive Temperature
- 230 Degrees F
- Durometer
- 70A
- Compression Set
- 0.3
- Shape
- Sheet
- Standards
- ASTM D2000 BF 710
- Density
- 1.35 g/cm3
- Grade
- High Strength
- Temperature Range
- -30 Degrees to 250 Degrees F
- Texture
- Smooth
- Tensile Strength
- 1,500 psi
- Elongation
- 3.8
- Thickness Tolerance
- (-0.022" - +0.022")
- Minimum Adhesive Temperature
- -30 Degrees F
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 3/16 in
- Width
- 18 in
- Length
- 18"
Description
High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 70A - 3/16" Thick x 18" Wide x 18" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.