.jpg)
High Strength Neoprene Rubber Roll - 70A - 3/8" T x 12" W x 10 ft. L
Mfr # BULK-RS-NHS70-202
Zoro # G7793832
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8"
Width
12"
Length
10 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS70-202
Zoro #
G7793832
UPC #
193005937225
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
12"
Length
10 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Texture
Smooth
Durometer
70A
Compression Set
0.3
Standards
ASTM D2000 BC 710
Grade
High Strength
Elongation
3.8
Thickness Tolerance
(-0.035" - +0.035")
Tensile Strength
1,500 psi
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.35 g/cm3
Shape
Roll
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 70A - 3/8" Thick x 12" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.