High Strength SBR Rubber Sheet - 60A - 1/2" T x 12" W x 24" L

  • Mfr # BULK-RS-SBRHS60-24

  • Zoro # G7797594


product price:  $49.65
/ea
Sold in multiples of 3 for $148.95

Key Features

Rubber Width
12"
Rubber Length
24"
Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRHS60-24
Zoro #
G7797594
UPC #
193005406264
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/2"
Rubber Width
12"
Rubber Length
24"

Details

Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 AA 607
Grade
High Strength
Texture
Smooth
Density
1.35 g/cm3
Shape
Sheet
Compression Set
0.3
Thickness Tolerance
(-0.050" - +0.050")
Tear Strength
18 N/mm

Description

High Strength SBR Rubber Sheet No Adhesive - 60A - 1/2" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.