HS Buna-N Rubber w Adhesive - 40A - 1/32" T x 36" W x 30 ft. L

  • Mfr # BULK-RS-BHS40-29

  • Zoro # G7818804


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS40-29
Zoro #
G7818804
UPC #
193005949259
Country of Origin
Unknown

Dimensions

Width
36"
Length
30 ft.
Thickness
1/32"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BF 410
Grade
High Strength
Material
Buna-N
Color
Black
Thickness Tolerance
(0.000" - +0.016")
Compression Set
0.3
Density
1.35 g/cm3
Shape
Roll
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Texture
Smooth
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Roll with Acrylic Adhesive - 40A - 1/32" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.