HS Rnfcd Neoprene Rubber Roll No Adh, 70A, 1/4"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-NFR70-208

  • Zoro # G2415797


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
3 ft
Length
10 ft
Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NFR70-208
Zoro #
G2415797
UPC #
193005108199
Country of Origin
China

Dimensions

Thickness
1/4 in
Width
3 ft
Length
10 ft
Overall Length
10 ft
Overall Width
3 ft

Details

Item
HS Rnfcd Rubber Roll
Material
Buna-N
Backing Type
Non-Adhesive
Durometer
70A

Description

HS Rnfcd Neoprene Rubber Roll,No Adh7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.