Lag Screw, 3/8"-7, 1 3/4 in, Steel, Black Oxide Hex External Hex Drive
- Mfr # BULK-SCRW-10188
- Zoro # G309259236
product price:Â
$
1.15
/ea
Sold in multiples of 400 for
$460.00
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Collated
Non-Collated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-10188
- Zoro #
- G309259236
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Black Oxide
- Collated
- Non-Collated
- Thread Style
- Partially Threaded
- Item
- Lag Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.2.1
- Tip Type
- Gimlet Point
- Head Style
- Hex
Dimensions
- Screw Size
- 3/8"-7
- Fastener Length
- 1 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.