Linear Shaft, 1 1/4 in D, Carbon Steel
Mfr # ZSHAFT-154
Zoro # G502689588
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 1/4 in
Material
Carbon Steel
Dia. Tolerance Max.
1.2495 in
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHAFT-154
Zoro #
G502689588
UPC #
193005484408
Country of Origin
Germany
Dimensions
Shaft Dia.
1 1/4 in
Length
18 in
Dia. Tolerance Max.
1.2495 in
Dia. Tolerance Min.
1.249 in
Diameter Tolerance - Minimum
1.249 in
Diameter
1 1/4 in
Overall Length
18 in
Diameter Tolerance - Maximum
1.25 in
Details
Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
System of Measurement
Inch
Core Type
Solid
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Series
ZSHAFT
Shaft Type
Solid Shaft
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.