Linear Shaft, 16 mm D, Carbon Steel

  • Mfr # ZSHAFT-380

  • Zoro # G502689540


product price:  $59.39
/ea

Key Features

Shaft Dia.
16 mm
Material
Carbon Steel
Finish
Case Hardened
Dia. Tolerance Min.
15.989 mm
Dia. Tolerance Max.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHAFT-380
Zoro #
G502689540
UPC #
193005486136
Country of Origin
Germany

Dimensions

Shaft Dia.
16 mm
Length
600 mm
Dia. Tolerance Min.
15.989 mm
Dia. Tolerance Max.
16 mm
Overall Length
600 mm
Diameter Tolerance - Maximum
16 mm
Diameter Tolerance - Minimum
15.989 mm
Diameter
16 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Metric
Series
ZSHAFT
End Type
Plain Ends
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft

Description

Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 15.989 mm, Diameter Tolerance - Maximum 16 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.