Linear Shaft, 2 1/2 in D, Carbon Steel
Mfr # ZSHAFT-265
Zoro # G902689348
product price:Â $1,072.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
2 1/2 in
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Dia. Tolerance Min.
2.4985 in
Finish
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHAFT-265
Zoro #
G902689348
UPC #
193005485931
Country of Origin
Germany
Dimensions
Shaft Dia.
2 1/2 in
Length
36 in
Dia. Tolerance Min.
2.4985 in
Dia. Tolerance Max.
2.4993 in
Overall Length
36 in
Diameter Tolerance - Minimum
2.499 in
Diameter Tolerance - Maximum
2.499 in
Diameter
2 1/2 in
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Inch
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
Series
ZSHAFT
Core Type
Solid
Description
Linear Shaft, System of Measurement Inch, Diameter 2 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 2.499 in, Diameter Tolerance - Maximum 2.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.