Linear Shaft, 3 in D, Carbon Steel
Mfr # ZSHAFT-285
Zoro # G402689343
product price: $1,510.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shaft Dia.
3 in
Material
Carbon Steel
Dia. Tolerance Min.
2.9983 in
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHAFT-285
Zoro #
G402689343
UPC #
193005483128
Country of Origin
Germany
Dimensions
Shaft Dia.
3 in
Length
60 in
Dia. Tolerance Min.
2.9983 in
Dia. Tolerance Max.
2.9992 in
Diameter Tolerance - Maximum
2.999 in
Diameter
3 in
Diameter Tolerance - Minimum
2.998 in
Overall Length
60 in
Details
Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
System of Measurement
Inch
Series
ZSHAFT
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
Core Type
Solid
End Type
Plain Ends
Description
Linear Shaft, System of Measurement Inch, Diameter 3 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 2.998 in, Diameter Tolerance - Maximum 2.999 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.