Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # ZSHAFT-77

  • Zoro # G902689317


product price:  $38.65
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Dia. Tolerance Min.
0.749 in
Dia. Tolerance Max.
0.7495 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHAFT-77
Zoro #
G902689317
UPC #
193005485061
Country of Origin
Germany

Dimensions

Shaft Dia.
3/4 in
Length
7 in
Dia. Tolerance Min.
0.749 in
Dia. Tolerance Max.
0.7495 in
Diameter Tolerance - Minimum
0.749 in
Overall Length
7 in
Diameter Tolerance - Maximum
0.75 in
Diameter
3/4 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
System of Measurement
Inch
End Type
Plain Ends
Shaft Type
Solid Shaft
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Series
ZSHAFT

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 7 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.