Shop USA INDUSTRIALS
See all product information
Create Account
M3-0.50 x 6 mm Torx Pan Machine Screw, Plain 316 Stainless Steel
- Mfr # BULK-SCRW-1678
- Zoro # G109271285
product price:Â
$
0.20
/ea
Sold in multiples of 6000 for
$1,200.00
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Drive Size
T10
Material
316 Stainless Steel
Finish
Plain
Standards
ISO 14583
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-1678
- Zoro #
- G109271285
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Material
- 316 Stainless Steel
- Finish
- Plain
- Standards
- ISO 14583
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 6 mm
- Drive Size
- T10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.