This item is Discontinued.

No Product Image Available

M4-0.7 x 4 mm Phillips Flat Machine Screws, Plain 18-8 Stainless Steel, 1500 PK (Discontinued)

  • Mfr # ZSCRW-9491
  • Zoro # G908558334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-9491
Zoro #
G908558334
UPC #
197666262979
Country of Origin
China

Dimensions

Thread Size
M4-0.7
Fastener Length
4 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 965
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Phillips Drive Flat Head - 18-8 Stainless Steel - M4 x 0.7 mm Thread - 4 mm Long - Pack of 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.