This item is Discontinued.

No Product Image Available

M5-0.8 x 14 mm Phillips Pan Machine Screws, Plain 18-8 Stainless Steel, 1500 PK (Discontinued)

  • Mfr # ZSCRW-9557
  • Zoro # G508559649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-9557
Zoro #
G508559649
UPC #
197666456408
Country of Origin
China

Dimensions

Thread Size
M5-0.8
Fastener Length
14 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 7985
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - Phillips Drive Pan Head - 18-8 Stainless Steel - M5 x 0.8 mm Thread - 14 mm Long - Pack of 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.