This item is Discontinued.

No Product Image Available

M5-0.8 x 6 mm 6-Lobe Button Machine Screws, Plain 18-8 Stainless Steel, 6000 PK (Discontinued)

  • Mfr # ZSCRW-1012
  • Zoro # G608545382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-1012
Zoro #
G608545382
UPC #
197666000717
Country of Origin
China

Dimensions

Thread Size
M5-0.8
Fastener Length
6 mm
Drive Size
T25

Details

System of Measurement
Metric
Head Type
Button
Drive
6-Lobe
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,500 psi
Standards
ISO 7380, ASME B18.3.4M
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - 6-Lobe Drive Button Head - 18-8 Stainless Steel - M5 x 0.8 mm Thread - 6 mm Long - Pack of 6000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.