M5-0.80 x 16 mm Torx Button Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-981

  • Zoro # G309277872


product price:  $0.51
/ea
Sold in multiples of 4000 for $2,040.00

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T25
Material
Steel
Finish
Zinc Plated
Tensile Strength
150,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-981
Zoro #
G309277872
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
16 mm
Drive Size
T25

Details

System of Measurement
Metric
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Tensile Strength
150,500 psi
Standards
ISO 7380, ASME B18.3.4M
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.