Shop USA INDUSTRIALS
See all product information
Create Account
M5-0.80 x 50 mm Torx Button Machine Screw, Plain 18-8 Stainless Steel
- Mfr # BULK-SCRW-1009
- Zoro # G109261446
product price:Â
$
1.25
/ea
Sold in multiples of 1500 for
$1,875.00
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Drive Size
T25
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-1009
- Zoro #
- G109261446
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Button
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 150,500 psi
- Standards
- ASME B18.3.4M, ISO 7380
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 50 mm
- Drive Size
- T25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.