Malleable Iron, x
- Mfr # ZUSA-PF-22722
- Zoro # G322967316
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Side A Thread Type
NPT
Finish/Coating
Galvanized
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22722
- Zoro #
- G322967316
- UPC #
- 00197666226278
- Country of Origin
- China
- Color
- Silver
- Side A Thread Type
- NPT
- Finish/Coating
- Galvanized
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 80
- Fitting Side B Pipe Threading
- 11 1/2
- Material Grade
- KTH350-10
- Class
- Class 300
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Metal Pipe Elbow
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- 45 Degrees Elbow
- Application
- Air, Gases, Oils
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 19/64 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
45 Degrees Elbow, Malleable Iron, Galvanized, KTH350-10, Class Class 300, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.