Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23078
- Zoro # G222968840
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Gases, Oils
Fitting Side A Gender
Female
Fitting Thread Size A
1 1/2"-11.5
Fitting Side B Gender
Female
Fitting Side A Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23078
- Zoro #
- G222968840
- UPC #
- 00197666228913
- Country of Origin
- China
- Application
- Air, Gases, Oils
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Finish/Coating
- Black Coated
- Side B Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 300
- Fitting Side B Pipe Threading
- 11 1/2
- Specific Fitting Shape
- 90 Degrees Elbow
- Color
- Black
- Maximum Operating Pressure
- 300 psi
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 80
- Material Grade
- KTH350-10
- Fitting Side A Pipe Threading
- 11 1/2
Description
90 Degrees Elbow, Malleable Iron, Black Coated, KTH350-10, Class Class 300, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 300 psi Maximum Operating Pressure