Malleable Iron, x

  • Mfr # ZUSA-PF-23162
  • Zoro # G622967801
product price: 
$
11.29
/ea

Key Features

Includes Seal
No
Finish/Coating
Black Coated
Fitting Side A Type
Threaded
Specific Fitting Shape
Straight
Application
Air, Gases, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23162
Zoro #
G622967801
UPC #
00197666228012
Country of Origin
China

Dimensions

Fitting Thread Size B
1/4"-18
Hex Size
1 7/64 in
Wire Rope Length
1 1/8 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size A
1 1/4"-11.5
Overall Length
1 1/8 in
Length
1 1/8 in

Details

Includes Seal
No
Finish/Coating
Black Coated
Fitting Side A Type
Threaded
Specific Fitting Shape
Straight
Application
Air, Gases, Oils
Color
Black
Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
11 1/2
Side B Thread Type
NPT
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
150 psi
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Material Grade
A197
Fitting Side A Gender
Male
Side A Thread Type
NPT
Item
Metal Pipe Straight
Wire Color
Black

Description

Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.