Malleable Iron, x
- Mfr # ZUSA-PF-23192
- Zoro # G722969446
product price:Â
$
9.89
/ea
Key Features
Specific Fitting Shape
Straight
Hex Size
2 in
Fitting Side A Type
Threaded
Class
Class 150
Wire Rope Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23192
- Zoro #
- G722969446
- UPC #
- 00197666227886
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Material Grade
- A197
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Color
- Black
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- Black Coated
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Wire Color
- Black
Dimensions
- Hex Size
- 2 in
- Wire Rope Length
- 1 1/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.