Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23193
- Zoro # G222967737
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Class
Class 150
Application
Air, Gases, Oils
Includes Pre-Applied Thread Sealant
Yes
Material Grade
A197
Finish/Coating
Black Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23193
- Zoro #
- G222967737
- UPC #
- 00197666225554
- Country of Origin
- China
- Class
- Class 150
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- Yes
- Material Grade
- A197
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Color
- Black
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Black
Dimensions
- Hex Size
- 1 3/4 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1 1/4"-11.5
- Wire Rope Length
- 1 5/64 in
- Overall Length
- 1 5/64 in
- Length
- 1 5/64 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.