Malleable Iron, x
- Mfr # ZUSA-PF-23194
- Zoro # G822968004
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Includes Seal
No
Hex Size
1 3/4 in
Thread Sealant Type
PTFE
Wire Rope Length
1 5/64 in
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23194
- Zoro #
- G822968004
- UPC #
- 00197666227862
- Country of Origin
- China
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils
- Finish/Coating
- Black Coated
- Material Grade
- A197
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Color
- Black
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Wire Color
- Black
Dimensions
- Hex Size
- 1 3/4 in
- Wire Rope Length
- 1 5/64 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 5/64 in
- Length
- 1 5/64 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.