Malleable Iron, x
- Mfr # ZUSA-PF-23211
- Zoro # G722967916
product price:Â
$
23.39
/ea
Key Features
Application
Air, Gases, Oils
Finish/Coating
Black Coated
Wire Rope Length
2 1/2 in
Maximum Operating Pressure
150 psi
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23211
- Zoro #
- G722967916
- UPC #
- 00197666226414
- Country of Origin
- China
- Application
- Air, Gases, Oils
- Finish/Coating
- Black Coated
- Item
- Metal Pipe Elbow
- Maximum Operating Pressure
- 150 psi
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 150
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Black
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 2 1/2 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.