Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23218
- Zoro # G222967812
product price:Â
$
21.29
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23218
- Zoro #
- G222967812
- UPC #
- 00197666226506
- Country of Origin
- China
- Specific Fitting Shape
- 90 Degrees Elbow
- Thread Sealant Type
- PTFE
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 11 1/2
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils
- Class
- Class 150
- Material Grade
- A197
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Male
- Color
- Black
- Wire Color
- Black
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 11/16 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Overall Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.