Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23245
- Zoro # G122967806
product price:Â
$
32.69
/ea
Key Features
Hex Size
1 5/8 in
Fitting Side B Gender
Female
Fitting Thread Size B
3/4"-14
Color
Silver
Fitting Thread Size A
1 1/2"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23245
- Zoro #
- G122967806
- UPC #
- 00197666227732
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Color
- Silver
- Finish/Coating
- Galvanized
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Material Grade
- A197
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 5/8 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 1 1/2"-11.5
- Wire Rope Length
- 1 3/16 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.