Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23250
- Zoro # G622968013
product price:Â
$
47.49
/ea
Key Features
Class
Class 150
Side B Thread Type
NPT
Fitting Thread Size A
2 1/2"-8
Finish/Coating
Galvanized
Wire Rope Length
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23250
- Zoro #
- G622968013
- UPC #
- 00197666227763
- Country of Origin
- China
- Class
- Class 150
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Finish/Coating
- Galvanized
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Material Grade
- A197
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Non-Potable Water, Oils
- Color
- Silver
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2 1/2"-8
- Wire Rope Length
- 1 7/16 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2"-11.5
- Hex Size
- 2 31/32 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.