Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23288
- Zoro # G122968209
product price:Â
$
27.49
/ea
Key Features
Class
Class 150
Fitting Side B Gender
Female
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
1 1/4 in
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23288
- Zoro #
- G122968209
- UPC #
- 00197666227848
- Country of Origin
- China
- Class
- Class 150
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 1/8 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Hex Size
- 2 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.