Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23304
- Zoro # G822969278
product price:Â
$
42.89
/ea
Key Features
Class
Class 150
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Fitting Thread Size A
1 1/2"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23304
- Zoro #
- G822969278
- UPC #
- 00197666226193
- Country of Origin
- China
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Type
- Threaded
- Finish/Coating
- Galvanized
- Color
- Silver
- Item
- Metal Pipe Elbow
- Material Grade
- A197
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Gender
- Male
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 11/16 in
- Overall Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.