Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23305
- Zoro # G022968255
product price:Â
$
35.19
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Application
Air, Gases, Oils
Wire Rope Length
2 7/16 in
Class
Class 150
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23305
- Zoro #
- G022968255
- UPC #
- 00197666226186
- Country of Origin
- China
- Specific Fitting Shape
- 90 Degrees Elbow
- Application
- Air, Gases, Oils
- Class
- Class 150
- Finish/Coating
- Galvanized
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Metal Pipe Elbow
- Material Grade
- A197
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 7/16 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.