Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23312
- Zoro # G922968164
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 80
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Specific Fitting Shape
90 Degrees Elbow
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23312
- Zoro #
- G922968164
- UPC #
- 00197666226339
- Country of Origin
- China
- For Pipe Schedule
- Schedule 80
- Finish/Coating
- Galvanized
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Item
- Metal Pipe Elbow
- Material Grade
- A197
- Application
- Air, Gases, Non-Potable Water, Oils
- Color
- Silver
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Class
- Class 300
- Maximum Operating Pressure
- 300 psi
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 2 7/16 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.