Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 45Elbow, 1/4"NPTxNPT
- Mfr # ZUSA-PF-23209
- Zoro # G422969616
product price:Â
$
9.69
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
18
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23209
- Zoro #
- G422969616
- UPC #
- 00197666226360
- Country of Origin
- China
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 18
- Finish/Coating
- Black Coated
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Color
- Black
- Item
- Metal Pipe Elbow
- Material Grade
- A197
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Gender
- Female
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Wire Color
- Black
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 25/64 in
- Overall Length
- 1 25/64 in
- Length
- 1 25/64 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.